missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ OHS Digital Overhead Stirrers
Shop All Velp Products
Click to view available options
Speed:
30 to 1300 rpm
30 to 2000 rpm
Torque:
100 Ncm
20 Ncm
40 Ncm
60 Ncm
Capacity:
25 L
40 L
100 L
Unit Size:
Each
Description
- Powerful, brushless motor and electronic control guarantee constant torque at any speed
- Dedicated 4-segment LED display showing torque trend
- Intuitive knob to navigate menu and start-stop operations
- Smartchuck™ system simplifies shaft accommodation without tools and with one hand only
- Resistant, sealed housing guarantees durability in the most aggressive environments
Specifications
Specifications
| Speed | 30 to 1300 rpm |
| Capacity | 100 L |
| Display | LED |
| Voltage | 115/230 V |
| Protection Class | IP54 |
| Torque | 100 Ncm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction