missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ OHS Advance Overhead Stirrers
Shop All Velp Products
Click to view available options
Capacity:
200 L
Speed:
6 to 400 rpm, 30 to 2000 rpm
Torque:
200 Ncm
Unit Size:
Each
Description
- Powerful, Wi-Fi enabled laboratory overhead stirrer
- 3.5 in. TFT display that shows all setting information at a glance
- Wi-Fi connection to the VELP™ Ermes Platform allows real-time remote monitoring and control of operations
- USB interface for use with optional PC software to data log, monitor, and turn off or on
- PT100 probe included allowing real-time temperature monitoring
- Powerful, brushless motor and electronic control guarantee constant torque at any speed
- Models with double-speed gear offer great performance for high volumes and high viscosities
- Smartchuck™ system simplifies shaft accommodation without tools and with one hand only
- Resistant sealed housing guarantees durability in the most aggressive environments
Specifications
Specifications
| Speed | 6 to 400 rpm, 30 to 2000 rpm |
| Capacity | 200 L |
| Display | TFT |
| Voltage | 115/230 V |
| Protection Class | IP54 |
| Torque | 200 Ncm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction