missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales with Rectangular Base
Portable scale for shipping and inventory.
POA
Specifications
Automation Interface | Built-in RS232 and external input /Optional RS422/485 / optional AC relay / Opional. DC relay / optional second RS232 |
---|---|
Calibration | 1kg/lb to 100% |
Certifications/Compliance | EN60950, EN61326, FCC, CE, UL |
Includes | Universal switching (100-240 VAC/50-60Hz) power supply. |
Electrical Requirements | 100/240 VAC 50/60 Hz |
Description
Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
- Prewired and fully assembled
- Factory set and factory calibrated
- Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
- Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
- Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
- Net/gross/tare function
- Auto-off timer eliminates battery drain
- RS-232-C bidirectional interface
- Operates on batteries or AC
Service Plan
Service agreement available.
Certifications
CE marked; UL listed; CSA listed.
Specifications
Built-in RS232 and external input /Optional RS422/485 / optional AC relay / Opional. DC relay / optional second RS232 | |
EN60950, EN61326, FCC, CE, UL | |
100/240 VAC 50/60 Hz | |
50/60 Hz | |
Within 2 sec. | |
-10°C to +40°C | |
Platform (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.) |
1kg/lb to 100% | |
Universal switching (100-240 VAC/50-60Hz) power supply. | |
Gram, kilogram, ounce, pound, metric tones, custom | |
ABS Plastic, Stainless Steel, Aluminum | |
14°F to 104°F | |
100/240 V |