missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Tiger Stripe Paper Based Non-Sharps Offensive Waste Containers for Deep Landfill / Energy from Waste Only
Shop All Econix Products

Click to view available options
Capacity (Metric):
1 L
2 L
5 L
6 L
30 L
Unit Size:
Pack of 10
Pack of 100
Pack of 40
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
Specifications
| Capacity (Metric) | 30 L |
| Certifications/Compliance | UN3291 |
| Closure Type | Temporary and Permanent |
| Design | Space efficient fold-flat |
| Color | Tiger Stripe |
| Height (Metric) | 500 mm closed, 650 mm open |
| Length (Metric) | 290 mm |
| Quantity | 10 Pk. |
| Sterility | Non-sterile |
| Width (Metric) | 290 mm |
| Show More |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu