missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Octahedral Micro Stir Bar Box Set

Product Code. 10184619 Shop All Fisherbrand Products
Change view
Click to view available options
Shape:
Octahedral
Unit Size:
Pack of 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Shape unitSize
10184619 Octahedral Pack of 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10184619
Only null left
Add to basket
Edge
Add to basket

Cowie Technology™ PTFE Octahedral Micro Stir Bar Box Set includes an assortment of useful Octahedral and Micro Stirrer Bar sizes in a reusable container.

  • Includes 10 Octahedral Stirrer Bars & 4 Micro Stirrer Bars 2 each of 13 x 8, 15 x 8, 25 x 10, 38 x 10, 51 x 10, 2 each of 7 x 2, 10 x 3 mm
  • Constructed of PTFE with encapsulated Alnico V magnet core

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 195 x 95mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 30 mm
Includes 10 Octahedral Stirrer Bars & 4 Micro Stirrer Bars 2 each of 13 x 8, 15 x 8, 25 x 10, 38 x 10, 51 x 10, 2 each of 7 x 2, 10 x 3 mm
Width (Metric) 95 mm
Coating PTFE
Length (Metric) 195 mm
Material PTFE
Quantity 1/Ea.
Shape Octahedral
Type PTFE Stirrer Bars Box Set7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.