missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Octagonal Shape PTFE Magnetic Stirring Bars
PTFE construction. Angular surface creates high turbulence even at low speeds.
Brand: BRAND™ 137625
116.85 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Octagonal shape
- For vessels with slightly uneven bottoms.
- Pivot ring reduces the contact surface which enables the stirrer to adopt the optimum position.
Specifications
12 mm | |
Magnetic Stir Bar | |
PTFE | |
75 mm |
PTFE | |
10/Pk. | |
For vessels with slightly uneven bottoms | |
Octagon |