missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Graduated PET Bottles with IATA-Validated Screw Cap, Pre-Assembled
Click to view available options
Capacity (Metric):
1 L
125 mL
250 mL
500 mL
Description
Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break-resistant and as transparent as glass.
Features:
- Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Bottles are sterilized to 10−6 SAL and non-pyrogenic
- Leakproof screw cap is validated against IATA standards for air shipments
- Molded graduations for accurate measurements
- USP Class VI compliant bottles are validated non-cytotoxic and non-hemolytic
Specifications
Closure Material | HDPE |
Closure Size | 34.7 mm |
Closure Type | Screw Cap |
Height (English) | 8 in. |
Height (Metric) | 212 mm |
Product Type | Storage Bottle |
Capacity (Metric) | 1 L |
Capacity (English) | 33.8 oz. |
Color | Clear |
Diameter (English) Outer Neck | 1.4 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'