missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

Brand:  Bel-Art™ F37110-5838

5.07 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 15415504

  • £6.00 / Each
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

Specifications

Specifications

9.5 mm
PTFE
Stir Bar
50
Yes
16 mm
0.625 in.
0.37 in.
White
Alnico Magnet
FDA, USP Class VI, ISO 9001:2008
Octagon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers