missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Octagon 200 Sieve Shaker

Product Code. 15446834
Change view
Click to view available options
Particle Size:
20 μm to 125 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size unitSize
15446834 20 μm to 125 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15446834 Supplier Endecotts™ Supplier No. OCT200/23050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robust, compact and sufficiently lightweight. Endecotts OCTAGON 200 Sieve Shaker features electromagnetic drive combined with 3D sieving motion that ensures high efficiency separation in short amount of time.

  • Easy-to-use sieve clamping system
  • Accepts up to 8 full height 200 mm (8 in.) diameter sieves
  • Suitable for dry and wet sieving
  • 10 amplitude settings and digital timer
  • 3D sieving motion allows for high separation efficiency and non blinding sieving action
  • Different voltages available
  • No mechanical moving parts
  • Compact and portable

Certifications

CE

Specifications

Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Sieve Shaker
Frequency 50 Hz
Diameter (Metric) 100/200 mm
Height (English) 8 in. (Sieve)
Height (Metric) 200 mm (Sieve)
Model Octagon 200 Benchtop
No. of Sieves 8 full height/16 half height (200 mm/8 in. sieves)
Particle Size 20 μm to 125 mm
Timer Range Digital, 00:1099:50 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.