missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Objective LD A-Plan

Designed for routine research. A-Plan Objectives are ideal for a variety of applications.

Brand:  Zeiss™ 421241-9910-000

Code : NEW

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 15283465

  • £855.00 / Each
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • This class of objectives provides an attractive alternative to “Achroplan” objectives, both in routine and research applications
  • “A-Plan” objectives provide rich contrast and can be used with eyepieces with a field of view up to 23mm
  • Allow contrasting methods ranging from brightfield to phase contrast
  • For excitation wavelength within the visible spectrum they can be used for epifluorescence work
Specifications

Specifications

Objective LD A-Plan
8.5 mm
10X
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers