missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Objective, CCIS Plan Achromatic EC-H PL for BA410

Product Code. 15495282
Change view
Click to view available options
Magnification Power:
100X
10X
2X
40X
4X
60X
Description:
NA: 0.05, WD: 7.2mm
NA: 0.1, WD: 15.9mm
NA: 0.25, WD: 17.4mm
NA: 0.65/S, WD: 0.5mm
NA: 0.80/S, WD: 0.35mm
NA: 1.25/S-Oil, WD: 0.15mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Description Unit Size
15495282 10X NA: 0.25, WD: 17.4mm Each
15405292 40X NA: 0.65/S, WD: 0.5mm Each
15415292 60X NA: 0.80/S, WD: 0.35mm Each
15425292 100X NA: 1.25/S-Oil, WD: 0.15mm Each
15475282 2X NA: 0.05, WD: 7.2mm Each
15485282 4X NA: 0.1, WD: 15.9mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15495282 Supplier Motic™ Supplier No. 1101001702881
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Color-corrected infinity system objective using multi-layer coated glass for enhanced contrast. Motic™ Objective, CCIS Plan Achromatic EC-H PL for BA410 is designed for field curvature, spherical aberration, and chromatic aberration correction.

  • Suitable for BA410 Series Upright Compound Microscope.
  • Color-corrected infinity system.
  • Enhanced contrast.
  • Field curvature correction.
  • Chromatic aberration correction for 2 colors.
  • Spherical correction for 1 color.

Specifications

Type Objective
Description NA: 0.25, WD: 17.4mm
For Use With (Equipment) BA410E Microscopes
Magnification Power 10X
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.