missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Objective, CCIS Plan Achromatic EC-H PL for BA410

Product Code. 15405292
Click to view available options
Magnification Power:
100X
10X
2X
40X
4X
60X
Description:
NA: 0.05, WD: 7.2mm
NA: 0.1, WD: 15.9mm
NA: 0.25, WD: 17.4mm
NA: 0.65/S, WD: 0.5mm
NA: 0.80/S, WD: 0.35mm
NA: 1.25/S-Oil, WD: 0.15mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15405292

Brand: Motic™ 1101001401801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Color-corrected infinity system objective using multi-layer coated glass for enhanced contrast. Motic™ Objective, CCIS Plan Achromatic EC-H PL for BA410 is designed for field curvature, spherical aberration, and chromatic aberration correction.

  • Suitable for BA410 Series Upright Compound Microscope.
  • Color-corrected infinity system.
  • Enhanced contrast.
  • Field curvature correction.
  • Chromatic aberration correction for 2 colors.
  • Spherical correction for 1 color.

Specifications

Type Objective
Description NA: 0.65/S, WD: 0.5mm
For Use With (Equipment) BA410E Microscopes
Magnification Power 40X
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.