missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Oasis WCX Online Column
Description
- This cartridge column contains the Oasis WCX sorbent, which is a polymeric reversed-phase, weak ion exchange mixed-mode sorbent that has been optimized for fast, simple, and highly selective sample preparation of strong basic compounds and quaternary amines.
- This on-line column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The column features traditional HPLC column fittings and hardware.
Specifications
Specifications
| Particle Size | 30 μm |
| Type | Solid Phase Extraction Column |
| Endcapped | No |
| Particle Shape | Spherical |
| Pore Size | 80 Å |
| Quantity | 1/Ea. |
| Length (Metric) | 20 mm |
| Diameter (Metric) Inner | 3.9 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?