missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Oasis WAX Online Column

Product Code. 13280330
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3.9 mm
Unit Size:
Each
Product Code. Diameter (Metric) Inner unitSize
13280330 2.1 mm Each
13290330 3.9 mm Each
2 options
This item is not returnable. View return policy

Product Code. 13280330

Brand: Waters Corporation 186002508

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Oasis WAX on-line column is designed for rugged, reproducible, and ultra-fast on-line SPE.

  • This column contains the Oasis WAX sorbent, which is a polymeric reversed-phase, weak anion exchange mixed-mode sorbent that has been optimized for fast, simple, and highly selective sample preparation of strong acidic compounds.
  • This on-line column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
  • The column features traditional HPLC column fittings and hardware.

Specifications

Particle Size 30 μm
Type Solid Phase Extraction Column
Endcapped No
Particle Shape Spherical
Pore Size 80 Å
Quantity 1/Ea.
Length (Metric) 20 mm
Diameter (Metric) Inner 2.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.