missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Oasis HLB Direct Connect HP Column
Click to view available options
Quantity:
1/Ea.
Unit Size:
Each
Description
- The column contains the universal polymeric HLB sorbent, which is optimized for the extraction of a wide range of analytes from various matrices.
- The Oasis HLB direct connect column is intended to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The direct connect hardware configuration provides a convenient column connection.
Specifications
Specifications
| Particle Size | 20 μm |
| Type | Solid Phase Extraction Column |
| Endcapped | No |
| Particle Shape | Spherical |
| Pore Size | 80 Å |
| Quantity | 1/Ea. |
| Length (Metric) | 30 mm |
| Diameter (Metric) Inner | 2.1 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction