missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Oak Ridge Style Centrifuge Tubes

Product Code. 31924085
Change view
Click to view available options
Capacity (Metric):
10 mL
30 mL
50 mL
70 mL
Unit Size:
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31924085 50 mL Pack of 12
31923651 10 mL Pack of 12
31922279 30 mL Pack of 12
31923719 70 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31924085 Supplier Globe Scientific Supplier No. 6322
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economic choice for high speed refrigerated or non-refrigerated centrifugation, designed with leakproof linerless closures

  • Molded from durable, chemical resistant polypropylene, the tubes have round bottoms and consistent wall thicknesses for centrifugation at up to 50000 g when filled to 80% of their nominal capacity
  • Oakridge style tubes are autoclavable and re-usable and are designed with leakproof linerless closures
  • Oakridge Style Centrifuge Tubes Features:
    • Tubes have round bottoms and consistent wall thickness for high speed refrigerated or non-refrigerated centrifugation
    • Tubes withstand up to 50000 g when filled to 80% of volume - Tubes must be filled to 80% of volume for proper performance
    • Re-usable and autoclavable at 121°C
    • Round bottoms fit high speed centrifuge rotors
    • Polypropylene (PP) tube and screw cap with integral seal ring for leakproof closure
    • Excellent chemical resistance

Specifications

Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Bottom Shape Round
Closure Type Attached Screw Cap
Closure Included Yes
Writing Area No
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.