missing translation for 'onlineSavingsMsg'
Learn More

Cytiva O-Ring Adapter for XK Columns

Product Code. 10899430 Shop All Cytiva Products
Click to view available options
For Use With:
XK 16 Columns
XK 26 Columns
XK 50 Columns
Diameter (Metric):
16 mm
26 mm I.D.
50 mm I.D.
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 10899430

Brand: Cytiva 19016301

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in empty XK chromatography columns or when repacking HiLoad™ or other pre-packed columns. Cytiva O-Ring Adapter for XK Columns are available for use in the endpiece assembly for 16mm, 26mm or 50mm ID columns.

XK empty columns are designed for liquid chromatography at low to medium pressure. They are user friendly, robust, and give reproducible packing. XK columns feature fittings for direct connection to ÄKTA™ system instruments or other HPLC systems. XK columns feature red plastic end pieces that house an O-ring, sealing ring, washer ring and locking ring.

  • Spare O-rings come in packs of five (5) and are made of PTFE coating (Viton™)
  • Two O-rings are included in Accessory Kits for XK columns
  • Options available for XK columns with inner diameters of 16mm, 26mm or 50mm
  • Can also be use when repacking HiLoad™ Superdex™ pre-packed columns
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 16 mm
For Use With XK 16 Columns
Length (Metric) 10.3 mm
Quantity 5Pack
Column Type XK Empty Chromatography Columns
Material PTFE-coated Propylene
Type O-Ring Adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.