missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Threaded Plug

Product Code. 11790369
Click to view available options
Thread Size:
1 in.
1/2 in.
3/4 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11790369

Brand: Masterflex™ 3040138

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Threaded fittings offer a more permanent installation. Available in a variety of materials and configurations.

  • Nylon threaded plug
  • Use with rigid tubing for high-pressure applications
  • Very good chemical resistance
  • Rated to 200 psi at 77°F (25°C)
  • Usable from -65 to +190°F (-53 to +87°C)

Specifications

Description NPT(M) Connection
Autoclavable Not Autoclavable
Material Nylon
Min. Operating Temperature (English) -65°F
Min. Operating Temperature (Metric) -53°C
Port Size 1/2 in.
Thread Size 1/2 in.
Maximum Pressure 200 psi
Max. Operating Temperature (English) 190°F
Max. Operating Temperature (Metric) 87°C
Product Type Threaded Plug
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.