missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Threaded Plug
Click to view available options
Thread Size:
1 in.
1/2 in.
3/4 in.
Unit Size:
Pack of 10
Description
- Nylon threaded plug
- Use with rigid tubing for high-pressure applications
- Very good chemical resistance
- Rated to 200 psi at 77°F (25°C)
- Usable from -65 to +190°F (-53 to +87°C)
Specifications
Specifications
| Description | NPT(M) Connection |
| Autoclavable | Not Autoclavable |
| Material | Nylon |
| Min. Operating Temperature (English) | -65°F |
| Min. Operating Temperature (Metric) | -53°C |
| Port Size | 1 in. |
| Thread Size | 1 in. |
| Maximum Pressure | 200 psi |
| Max. Operating Temperature (English) | 190°F |
| Max. Operating Temperature (Metric) | 87°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction