missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Threaded Fittings
Click to view available options
For Use With:
0.125 in. NPT(M)
0.125in.
0.25 in. NPT(M)
0.25in. Tubing
0.375 in. NPT(M)
0.375in.
0.75 x 0.5in.
0.75in.
Unit Size:
Pack of 10
Pack of 6
Specifications
Specifications
| Material | Nylon |
| For Use With | 0.375 in. NPT(M) |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 10 Pack |
| Max. Operating Temperature (Metric) | 93°C |
| Product Type | Threaded Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction