missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Thermal Transfer Printer Labels
Description
- Permanent acrylic adhesive
- Matt finish
- Nylon cloth labels
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Display | Blank |
| Finish | Matte |
| Format | Die-cut |
| Material | Nylon |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?