missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Nylon Soft Spatulas
Description
- Thermoplasticized
- Up to 260 degrees maximum
- Plastic handle
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Soft Spatula |
| Blade Material | Silicone |
| Temperature (Metric) Max | 260°C |
| Handle Material | Plastic |
| Material | Nylon |
| Length (Metric) | 240 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?