missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Single Pole Circuit Breaker Lockout
Description
- Quick and easy - just snap in place and apply lock
- Dual cavities accommodate different size switch tongues
Specifications
Specifications
| Product Type | Single Pole Breaker Lockout |
| Color | Red |
| Material | Nylon |
| Certifications/Compliance | UL 94 HB |
| Dimensions (L x W) | 54.50 x 15.20 mm |
| Height (Metric) | 15.2 mm |
| Quantity | 6 Pk. |
| Width (Metric) | 54.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Hittar du en möjlighet till förbättring?