missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Nylon Scraper Spatula with Flexible Blade

Product Code. 11795269 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
34.29 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11795269 34.29 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11795269 Supplier Cole-Parmer™ Supplier No. 0626615
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal forhard-to-clean containers

  • Short, comfortable handle and wide nylon blade make these scraper spatulas ideal for hard-to-clean containers
  • Soft blade for greater flexibility
  • Model 06266-10 has a rigid blade for increased strength

Specifications

Product Type Scraper Spatula
Length (English) 13.5 in.
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Material Nylon
Length (Metric) 34.29 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.