missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Printer Labels

Product Code. 11745673
Click to view available options
Dimensions (LxW):
12.70 x 19.05 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11745673

Brand: Brady™ 115109

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • With permanent acrylic adhesive
  • Matt finish
  • Made from nylon cloth

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Nylon
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory identification, wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) 40 to 90°C
Thickness (Metric) 0.041 mm
Vertical Repeat (Metric) 15.88 mm
Wire Gauge 6 AWG
Dimensions (LxW) 12.70 x 19.05 mm
Width (Metric) 19 mm
Height (Metric) 9.53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.