missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Printer Labels

Product Code. 11725703
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11725703 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11725703 Supplier Brady™ Supplier No. 114859

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • With permanent acrylic adhesive
  • Matt finish
  • Made from nylon cloth

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Nylon
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory Identification, Rating and nameplate labels, wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) 40 to 90°C
Thickness (Metric) 0.041 mm
Vertical Repeat (Metric) 9.53 mm
Wire Gauge 0
Dimensions (L x W) 6.35 x 48.26 mm
Width (Metric) 48.26 mm
Height (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.