missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Label
Self-adhesive repositionable labels
Brand: Brady™ 710782
Code : NEW
Additional Details : Weight : 0.10800kg
Description
Self-adhesive repositionable labels
- Made from nylon cloth
- Available in rectangle and circle shapes
- Matt finish
Specifications
BMP71 Label Printer Labels | |
White | |
Nylon Cloth | |
Laboratory identification | |
500/Pk. | |
22.86 x 12.7 mm (W x H) | |
12.70 mm |
Permanent Acrylic | |
Matte | |
Printer Label | |
1 | |
Rectangle with Rounded Corners | |
12.70 x 22.86 mm |