missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Printer Label

Product Code. 11775673
Click to view available options
Dimensions (LxW):
100 ft. x 2 in.
12.70 x 12.70 mm
12.70 x 19.05 mm
12.70 x 22.86 mm
25.40 x 25.40 mm
25.40 x 48.26 mm
6.35 x 38.10 mm
9.10 m x 12.70 mm
9.10 m x 48.26 mm
9.53 mm x 12.7 mm
Shape:
Rectangle
Rectangle with Rounded Corners
Square
Unit Size:
Each
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 11775673

Brand: Brady™ M7116499

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Self-adhesive repositionable labels

  • Permanent acrylic adhesive
  • White color
  • For general, industrial, laboratory, and panel identification

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory identification, wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +90°C
Thickness (Metric) 0.041 mm
Vertical Repeat (Metric) 12.70 mm
Wire Gauge 3 AWG
Dimensions (LxW) 9.53 mm x 12.7 mm
Width (Metric) 9.53 mm
Height (Metric) 12.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.