missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Label
missing translation for 'orderingAttributeHoverText'
Dimensions (LxW):
100 ft. x 2 in.
12.70 x 12.70 mm
12.70 x 19.05 mm
12.70 x 22.86 mm
25.40 x 25.40 mm
25.40 x 48.26 mm
6.35 x 38.10 mm
9.10 m x 12.70 mm
9.10 m x 48.26 mm
9.53 mm x 12.7 mm
Shape:
Rectangle
Rectangle with Rounded Corners
Square
missing translation for 'unitSize'
Each
Description
Self-adhesive repositionable labels
- Permanent acrylic adhesive
- White color
- For general, industrial, laboratory, and panel identification
Specifications
Specifications
| Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
| Description | Bulk BMP71 Label Printer Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Material | Nylon |
| Print Technology | Thermal Transfer |
| Product Type | Printer Label |
| For Use With (Application) | Laboratory identification, wire and cable marking |
| For Use With (Equipment) | BMP™71 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction