missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Label
Self-adhesive repositionable labels
Brand: Brady™ 114758
Code : 50
Additional Details : Weight : 0.08890kg
Description
Self-adhesive repositionable labels
- Permanent acrylic adhesive
- White color
- For general, industrial, laboratory, and panel identification
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Laboratory identification, wire and cable marking | |
1 | |
Square | |
-40°C to +90°C | |
28.58 mm | |
25.40 x 25.40 mm | |
25.4 mm |
BMP71 Label Printer Labels | |
White | |
Nylon | |
Printer Label | |
BMP™71 | |
1 Ea. | |
25.4W x 25.4 mmH | |
0.041 mm | |
12 to 10 AWG | |
15.24 m | |
25.40 mm |