missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Label
Self-adhesive repositionable labels
Brand: Brady™ 104299
Code : NEW
Additional Details : Weight : 0.10210kg
Description
Self-adhesive repositionable labels
- Permanent acrylic adhesive
- White color
- For general, industrial, laboratory, and panel identification
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Laboratory identification, voice and data communication, wire and cable marking | |
1 | |
Rectangle | |
0.041 mm | |
9.10 m | |
9.1 m |
BMP71 Label Printer Labels | |
White | |
Nylon | |
Printer Label | |
BMP™71 | |
1000/Pk. | |
-40°C to +90°C | |
9.10 m x 12.70 mm | |
12.70 mm |