missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Printer Label

Product Code. 11584064
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 2 in.
12.70 x 12.70 mm
12.70 x 19.05 mm
12.70 x 22.86 mm
25.40 x 25.40 mm
25.40 x 48.26 mm
6.35 x 38.10 mm
9.10 m x 12.70 mm
9.10 m x 48.26 mm
9.53 mm x 12.7 mm
Shape:
Rectangle
Rectangle with Rounded Corners
Square
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Shape unitSize
11584064 25.40 x 48.26 mm Rectangle Each
12860059 12.70 x 22.86 mm Rectangle Each
11588604 9.10 m x 48.26 mm Rectangle Each
11589463 9.10 m x 12.70 mm Rectangle Each
11599463 100 ft. x 2 in. Rectangle Each
11741835 12.70 x 19.05 mm Rectangle Each
11574064 12.70 x 12.70 mm Square Each
12833255 12.70 x 22.86 mm Rectangle with Rounded Corners Each
11711755 6.35 x 38.10 mm Rectangle Each
11717274 25.40 x 25.40 mm Square Each
11775673 9.53 mm x 12.7 mm Rectangle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11584064 Supplier Brady™ Supplier No. 114856
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Self-adhesive repositionable labels

  • Permanent acrylic adhesive
  • White color
  • For general, industrial, laboratory, and panel identification

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Nylon
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory Identification, Rating and nameplate labels, wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 250/Pk.
Shape Rectangle
Temperature Range (Metric) 40 to 90°C
Thickness (Metric) 0.041 mm
Vertical Repeat (Metric) 28.58 mm
Wire Gauge 0
Dimensions (L x W) 25.40 x 48.26 mm
Width (Metric) 48.26 mm
Height (Metric) 22.86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.