missing translation for 'onlineSavingsMsg'
Learn More

Merck Nylon Net Filters, 30 μm

Product Code. 10071903 Shop All Merck Products
Change view
Click to view available options
Diameter (Metric):
9 cm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10071903 9 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10071903 Supplier Merck Supplier No. NY3009000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Hydrophilic nylon membrane

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

TRUSTED_SUSTAINABILITY

Specifications

Color White
Description 90 mm dia.
Material Nylon
Pore Size 30 μm
Feedwater Temperature (Metric) 100°C
Filter Code NY30
Filter Type Plain
For Use With (Application) Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring
Hydrophobicity Hydrophilic
Pore Density 17%
Porosity 17%
Quantity 50 Pack
Surface Type Plain
Temperature (Metric) Operating 100°C
Type Net Filter
Diameter (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.