missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 1.2 μm
Hydrophilic nylon membrane
£144.00 - £236.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | ≥0.4 bar, air with water |
Color | White |
Filter Type | Screen Filter |
Material | Nylon |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
11760443
|
Merck
RNWP02500 |
25 mm |
£144.00
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
11770443
|
Merck
RNWP04700 |
47 mm |
£236.00
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
Hydrophilic nylon membrane
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
White | |
Nylon | |
Non-sterile | |
100Pack. | |
Filter Membranes |
≥0.4 bar, air with water | |
Screen Filter | |
1.2 μm | |
Avg. 175 mL/min x cm2 (typical results @ 10 psi);687 mL/min x cm2/psi | |
190 μm | |
Hydrophilic |