Learn More
Merck Nylon Net Filters, 0.8 μm
Hydrophilic nylon membrane
Brand: Merck ANWP02500
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
White | |
Nylon | |
Non-sterile | |
190 μm | |
Hydrophilic | |
25 mm |
at 23°C, ≥0.6 bar, air with water | |
Screen Filter | |
0.8 μm | |
190 mL/min x cm2 | |
Filter Membranes | |
25 mm |