missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP BIOMEDICALS Nylon Membrane
Shop All MP Biomedicals Products
Click to view available options
Length (Metric):
3 m
Unit Size:
1 roll
Description
The intrinsic positive charge of this membrane ensures higher sensitivity and superior results even after multiple reprobing
- Unlike some other positively charged membranes Positive™ is designed and produced specifically for blotting.
- The proprietary manufacturing method does not involve post-casting treatment steps and so results in greater lot-to-lot reproducibility.
- The membrane keeps its positive charge from pH 3 to pH 12.
Application Notes:
- Specifically for blotting. Higher sensitivity even after multiple reprobing.
Usage Statement:
- Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Key Applications:
- Blotting
- Probing
- Nucleic Acid Detection
Specifications
Specifications
| Length (Metric) | 3 m |
| Width (Metric) | 0.3 m |
| Format | Roll |
| Material | Nylon, Positively Charged |
| Dimensions (LxW) | 3 x 0.3 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction