missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Nylon Manifold, 8 outlets

Product Code. 11785228
Click to view available options
Tubing Size:
1/2 in.
1/4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11785228

Brand: Cole-Parmer™ 3152249

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Expand your flow and line capacity

  • Constructed of nylon for economic general applications.
  • Offers good chemical compatibility.
  • Available in a variety of configurations to suit a wide range of applications.

Specifications

Material Nylon
Overall Length (English) 6.25 in.
Overall Length (Metric) 15.88 cm
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -54°C
Tubing Size 1/4 in.
Inlet 1/4 in. NPT(F)
Outlet Port 1/8 in. NPT(F)
Width (Metric) 2.54 cm
Width (English) 1 in.
Height (Metric) 2.54 cm
Height (English) 1 in.
Maximum Pressure 200 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Nylon Manifold, 8 Outlets
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.