missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Straight Fitting, Barb x NPT(M), HDPE
Click to view available options
:
Fits tubing accepting 1 in. barb, and 1 in. NPT
Description
- Translucent HDPE construction
- Easy to use
- Sterilizable via ETO
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Nylon, HDPE |
| For Use With | 1in. NPT(M) connection and 1 in. ID tubing |
| Packaging Quantity | 10 Pack |
| Tubing Size | Fits tubing accepting 1 in. barb, and 1 in. NPT |
| Sterilization Method | Ethylene Oxide |
| Color | Translucent |
| Product Type | Male Pipe Adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction