missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Link Labels

Product Code. 13061853
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
13061853 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13061853 Supplier Brady™ Supplier No. 018507

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description TLS 2200/TLS PC Link Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Nylon
Print Technology Thermal Transfer
Product Type Link Label
For Use With (Application) Wire and cable marking
For Use With (Equipment) BMP™71, TLS2200, TLSPC Link
Labels per Row 1
Quantity 250/Pk.
Shape Square
Temperature Range (Metric) -40°C to +90°C
Thickness (Metric) 0.041 mm
Vertical Repeat (Metric) 28.57 mm
Wire Gauge 3 AWG
Width (Metric) 25.4 mm
Height (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.