missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Multi-Layer Nylon Cartridges
Increase cartridge life and efficiency with these nylon cartridges. Double Open End Multi-Layer Nylon Cartridges feature two pleated nylon membranes with the top acting as a pre-filter.
Brand: Cole-Parmer™ 06479-20
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Autoclavable to 121°C and in-line sterilizable to 125°C for up to 30-minute cycles
- Tolerant to an accumulated exposure of 10 hours
- The filters may also be sanitized with compatible chemical agents
- All cartridges are suitable to 82°C at 10psi
- Comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test.
- Aqueous extracts contain less than 0.25 EU/mL
Specifications
Autoclavable | |
0.45 μm | |
Filter Cartridge |
Nylon | |
1 Pack | |
254 mm |