missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Double Open End Multi-Layer Nylon Cartridges

Increase cartridge life and efficiency with these nylon cartridges. Double Open End Multi-Layer Nylon Cartridges feature two pleated nylon membranes with the top acting as a pre-filter.

Brand:  Cole-Parmer™ 06479-16

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11766109

  • £285.00 / Each
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

  • Autoclavable to 121°C and in-line sterilizable to 125°C for up to 30-minute cycles
  • Tolerant to an accumulated exposure of 10 hours
  • The filters may also be sanitized with compatible chemical agents
  • All cartridges are suitable to 82°C at 10psi
  • Comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test.
  • Aqueous extracts contain less than 0.25 EU/mL
Specifications

Specifications

Autoclavable
0.2 μm
Filter Cartridge
Nylon
1 Pack
254 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers