missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Wrap-around Labels for M611, BMP61 and BMP71

Product Code. 11588943
Change view
Click to view available options
Width (Metric):
12.7 mm
25.4 mm
101.6 mm
Height (Metric):
12.7 mm
25.4 mm
63.5 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
15.9 mm
66.7 mm
104.8 mm
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Shape Vertical Repeat (Metric) unitSize
11588943 12.7 mm 12.7 mm Square 15.9 mm 1 roll
11508943 101.6 mm 25.4 mm Rectangle 104.8 mm 1 roll
11598933 25.4 mm 63.5 mm Rectangle 66.7 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11588943 Supplier Brady™ Supplier No. 018510

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nylon cloth wrap-around labels are highly pliable and conform to tightly curved surfaces, such as wire and cable.

  • Polyamide-coated nylon cloth material with permanent acrylic adhesive
  • Thermal transfer printable
  • Recommended for indoor use
  • UL approved, CSA accepted
  • Service temperature of -40°F to 193°F (-40°C to 90°C)

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material Nylon Cloth (B-499)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Quantity 500 Labels
Shape Square
Temperature Range (Metric) -40°C to +90°C
Thickness (Metric) 0.17 mm
Vertical Repeat (Metric) 15.9 mm
Wire Gauge 22 AWG to 16 AWG
Width (Metric) 12.7 mm
Width (Metric) Printable Area 12.7 mm
Height (Metric) 12.7 mm
Height (Metric) Printable Area 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.