missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Thermal Transfer Labels for M611, BMP61 and BMP71

Product Code. 11598614
Change view
Click to view available options
Width (Metric):
15 mm
16 mm
20 mm
Height (Metric):
5.1 mm
8 mm
9 mm
Vertical Repeat (Metric):
8.2 mm
11.2 mm
12.2 mm
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Vertical Repeat (Metric) unitSize
11598614 20 mm 8 mm 11.2 mm 1 roll
11509893 16 mm 5.1 mm 8.2 mm 1 roll
11568634 15 mm 9 mm 12.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11598614 Supplier Brady™ Supplier No. 217000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nylon cloth labels for use with Thermal Transfer Portable Printers.

This material is UL approved with its respective ribbon.

  • TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Color Yellow
Finish Matte
Material Nylon Cloth (B-499)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +90°C
Thickness (Metric) 0.17 mm
Vertical Repeat (Metric) 11.2 mm
Width (Metric) 20 mm
Height (Metric) 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.