missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Product Code. 11583544
Click to view available options
Width (Metric):
12.7 mm
20.32 mm
25.4 mm
Height (Metric):
9.53 mm
19.05 mm
36.50 mm
Shape:
Rectangle
Round
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11583544

Brand: Brady™ 029675

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Blank, printable nylon cloth labels for Laser Printers.

  • Blank, printable nylon cloth labels for Laser Printers.

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit board labelling, General Identification, Laboratory labelling, Wire and cable labelling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 27.94 mm
Labels per Row 7
Min. Operating Temperature (Metric) -40°C
No. per Pack 10150 Labels/Pk.
Quantity 10,150 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (LxW) 9.53 x 25.40 mm
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.40 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 9.53 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number LAT-8-799-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.