missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Labels for M710

Product Code. 17818094
Change view
Click to view available options
Dimensions (L x W):
12.7 x 22.86 mm
5 x 16 mm
9 x 15 mm
Color:
White
Yellow
Shape:
Rectangle
Rectangle with Circle
Unit Size:
Pack of 500
Pack of 750
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Shape unitSize
17818094 5 x 16 mm Yellow Rectangle Pack of 750
17897934 9 x 15 mm Yellow Rectangle Pack of 750
17877934 12.7 x 22.86 mm White Rectangle with Circle Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17818094 Supplier Brady™ Supplier No. 311986
Add to basket
Add to basket
This item is not returnable. View return policy

Label Printer Labels for use with Brady™ Printer M710.

  • Labels for the M710 Label Printer
  • This material is UL approved with its respective ribbon
  • Matte, white, polyamide-coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Service temperature of -40°C to +90°C

Specifications

Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Yellow
Finish Matte
Format Label
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 5 x 16 mm
Length (English) 0.2 in.
Width (English) 0.63 in.
Width (Metric) 16 mm
Width (English) Printable Area 16 mm
Alternate Part Number M7-41-499-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.