missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for M611 and BMP61
Description
This material is UL approved with its respective ribbon.
- TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | Yellow |
| Finish | Matte |
| Material | Nylon Cloth (B-499) |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking |
| For Use With (Equipment) | BMP™61 and BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System |
| Labels per Row | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?