Learn More
Biodesign™ Nylon CellMicroSieves Rolls
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5 μm to 200 μm. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory.
AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with Stainless Steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300 mL capacity are autoclavable and reusable.Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter
CellMicroSieves™ allow the rapid gentle isolation of cells, organelles or cellular debris.
Specifications
Specifications
| Quantity | Each |
| Pore Size | 100um |
| Type | Cell Micro Sieve |
| Material | Nylon |
| For Use With (Application) | Isolation of Specific Cell Types From a Dissociated Tissue Sample |
| Format | Roll |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.