missing translation for 'onlineSavingsMsg'
Learn More

Haika NX510 Nitrile Examination Gloves

Product Code. 17851084
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
This item is not returnable. View return policy

Product Code. 17851084

Brand: Haika HAK5103

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

NX510 latex free gloves are lightweight and comfortable while offering barrier protecion and touch sensitivity. For use by healthcare professionals.

  • Secure Control
    • A textured surface enhances slip resistance and allows for a secure grip.
  • Supreme Comfort and Sensitivity
    • The lightweight and elastic nature of the nitrile delivers an excellent sense of touch and a comfortable wearing experience even when worn for long periods.
  • Effective Barrier Protection
    • Helps to protect users and patients from the transmission of infections.
  • Beaded Cuff
    • Durable beaded cuff design enables the glove to be donned and removed efficiently and securely.
  • Powder-free and Latex-free
    • Eliminates powder-induced irritation and makes it ideal for people with a Type I latex sensitivity.
  • Minimises the Risk of Allergic Contact Dermatitis
    • Free of thiurams, Mercaptobenzotiazoles, Thiazoles and Thioureas.
  • Chemical Resistant
    • Tested in accordance with EN374-1:2016 for resistance to chemical substances.
    • Tested against chemotherapy drugs according to ASTM D6978-05 (2019).

Specifications

Certifications/Compliance (Europe) MDR (EU) 2017/745 Class I, PPE Regulation (EU) 2016/425 CAT III, EN455, Food Safe Regulation (EC) No 1935:2004, EC 10/2011
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 100/Pk.
Series NX510
Tensile Strength 6 N
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.