missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haika NX510 Nitrile Examination Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
Description
- Secure Control
- A textured surface enhances slip resistance and allows for a secure grip.
- Supreme Comfort and Sensitivity
- The lightweight and elastic nature of the nitrile delivers an excellent sense of touch and a comfortable wearing experience even when worn for long periods.
- Effective Barrier Protection
- Helps to protect users and patients from the transmission of infections.
- Beaded Cuff
- Durable beaded cuff design enables the glove to be donned and removed efficiently and securely.
- Powder-free and Latex-free
- Eliminates powder-induced irritation and makes it ideal for people with a Type I latex sensitivity.
- Minimises the Risk of Allergic Contact Dermatitis
- Free of thiurams, Mercaptobenzotiazoles, Thiazoles and Thioureas.
- Chemical Resistant
- Tested in accordance with EN374-1:2016 for resistance to chemical substances.
- Tested against chemotherapy drugs according to ASTM D6978-05 (2019).
Specifications
Specifications
| Certifications/Compliance (Europe) | MDR (EU) 2017/745 Class I, PPE Regulation (EU) 2016/425 CAT III, EN455, Food Safe Regulation (EC) No 1935:2004, EC 10/2011 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction