missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haika NX510 Nitrile Examination Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Secure Control
- A textured surface enhances slip resistance and allows for a secure grip.
- Supreme Comfort and Sensitivity
- The lightweight and elastic nature of the nitrile delivers an excellent sense of touch and a comfortable wearing experience even when worn for long periods.
- Effective Barrier Protection
- Helps to protect users and patients from the transmission of infections.
- Beaded Cuff
- Durable beaded cuff design enables the glove to be donned and removed efficiently and securely.
- Powder-free and Latex-free
- Eliminates powder-induced irritation and makes it ideal for people with a Type I latex sensitivity.
- Minimises the Risk of Allergic Contact Dermatitis
- Free of thiurams, Mercaptobenzotiazoles, Thiazoles and Thioureas.
- Chemical Resistant
- Tested in accordance with EN374-1:2016 for resistance to chemical substances.
- Tested against chemotherapy drugs according to ASTM D6978-05 (2019).
Specifications
Certifications/Compliance (Europe) | MDR (EU) 2017/745 Class I, PPE Regulation (EU) 2016/425 CAT III, EN455, Food Safe Regulation (EC) No 1935:2004, EC 10/2011 |
Chemotherapeutic Rated | Yes |
Chlorinated | Yes |
Accelerator Free | Yes |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 3 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'